Buy more than* S$200* and get FREE SHIPPING

  • Gill resin crossbelt

Gill resin crossbelt TZXB-FL 100x915

4.50 (2)
Item.#
05503136
Mfr.#
TZXB-FL 100x915
Package Qty.
1Box(10PC)
Ship pack of
1
84.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
ZA (zirconia)
TRUSCO Part Number
325-7941
Dimension (mm)
100x915
Grain Size
100
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Acrylic shaping
5
From Japan
On 2009-06-08 16:33:07
There is certainly little fever and less vibration. Both granularity and flatness are perfect. Sharpness is good as well.
This review is about item#06398217.
Analysis is done by applying laser after polishing for component analysis
4
From Japan
On 2009-04-21 14:11:33
Clogging of Ti alloy during polishing is fast
This review is about item#05503127.