Buy more than* S$200* and get FREE SHIPPING

  • Pod Head Machine Screw, Iron / Uni-Chromium
  • Pod Head Machine Screw, Iron / Uni-Chromium
  • Pod Head Machine Screw, Iron / Uni-Chromium

Pod Head Machine Screw, Iron / Uni-Chromium M3x5

4.68 (47)
Item.#
05503267
Mfr.#
M3x5
Package Qty.
1Pack(400PC)
Ship pack of
1
7.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Iron / Unichrome
Nominal Designation of Screw
M3
Pot Head Diameter (phi mm)
5.5
Cross Hole Number
#2
Length (mm)
5
Dimensions (Designation d x Length L)(mm)
M3x5
Pitch
0.5
Customer Reviews
5 star 36
4 star 7
3 star 4
2 star 0
1 star 0
Review Rating: 4.68
47 Customer Reviews
The reviews are automatic translation.
electronic work
5
From Japan
On 2017-04-20 11:00:29
Both price and quality are wonderful. I plan to purchase it next time. Thank you.
This review is about item#5503321.
Development of bike
4
From Japan
On 2017-03-30 07:41:04
Taiwan scooter of the screw is easy to rust (wry smile), if the rust is the cause of the trouble was worse there. Prophylactic measures, and replacing the optical axis adjustment bolt headlight. The quality, there is no problem at all. Personally, it will be saved and there is also a small number of pack.
This review is about item#05503854.
It was purchased for prototyping parts box replenishment.
5
From Japan
On 2017-01-05 15:22:42
A small number of packs was saved and equipped. Delivery time also was saved at the earliest.
This review is about item#5503723.
Tools for parts of children
4
From Japan
On 2016-12-22 21:47:32
In the nearby hardware store, nut and washer in pairs, because the minority in a more expensive, has come in handy these.
This review is about item#5503276.
Make a hobby, you can use the assembly, such as a chair or bookcase.
5
From Japan
On 2016-12-17 21:13:13
Cheap and it will be saved. Without any problems, such as accuracy, you can use ordinary.
This review is about item#5504037.
For work
5
From Japan
On 2016-11-29 19:08:36
Cheap and has come in handy. It has enough to serve as a small screw.
This review is about item#5503416.
Mounting of the foot of the table
5
From Japan
On 2016-08-16 18:13:06
Unit price is cheaper quality is also good. In addition we will purchase.
This review is about item#5504055.
Electric wiring
4
From Japan
On 2016-07-29 17:35:00
It could be used without problems. Durability in long-term use is unknown.
This review is about item#05503775.
Mechanical assembly
5
From Japan
On 2016-05-29 14:46:00
Inexpensive
This review is about item#05503583.
Machinery production
5
From Japan
On 2016-03-11 12:01:49
+ Failure in 250 lines shaping such as collapsed hole, there was about five, but the percentage is not much different from other screws manufacturer. Mekkimura even less, we are very satisfied.
This review is about item#05503477.