Buy more than* S$200* and get FREE SHIPPING

  • Pod Head Machine Screw, Iron / Uni-Chromium
  • Pod Head Machine Screw, Iron / Uni-Chromium
  • Pod Head Machine Screw, Iron / Uni-Chromium

Pod Head Machine Screw, Iron / Uni-Chromium M3x15

4.67 (54)
Item.#
05503321
Mfr.#
M3x15
Package Qty.
1Pack(300PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pot Head Diameter (phi mm)
5.5
Cross Hole Number
#2
Length (mm)
15
Dimensions (Designation d x Length L)(mm)
M3x15
Pitch
0.5
Finishing Material
Iron / uni-chromium
Nominal Designation of Screw
M3