Buy more than* S$200* and get FREE SHIPPING

  • Pod Head Machine Screw, Iron / Uni-Chromium
  • Pod Head Machine Screw, Iron / Uni-Chromium
  • Pod Head Machine Screw, Iron / Uni-Chromium
  • Pod Head Machine Screw, Iron / Uni-Chromium

Pod Head Machine Screw, Iron / Uni-Chromium M3x50

4.66 (56)
Item.#
05503425
Mfr.#
M3x50
Package Qty.
1Pack(90PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Pitch
0.5
Finishing Material
Iron / Unichrome
Nominal Designation of Screw
M3
Pot Head Diameter (phi mm)
5.5
Cross Hole Number
#2
Length (mm)
50
Dimensions (Designation d x Length L)(mm)
M3x50
Customer Reviews
5 star 42
4 star 9
3 star 5
2 star 0
1 star 0
Review Rating: 4.66
56 Customer Reviews
The reviews are automatic translation.
For fixing parts
5
From Japan
On 2018-02-13 11:08:37
Considering the time spent for purchasing parts and the gasoline fee, I think that it is economical to purchase with monotaro.
This review is about item#5503276.
Fastening of shelf brackets for smoked cans
4
From Japan
On 2018-01-23 15:55:10
In the home center there is only 3 × 10, and stocks rich in stock are appreciated
This review is about item#5503276.
Assembling the rack
5
From Japan
On 2018-01-11 22:47:19
Because the unit price is around 1 yen, I am satisfied with outstanding cost performance
This review is about item#5503276.
Securing parts
5
From Japan
On 2017-10-29 20:39:47
There is no hindrance at the time of use, it can be purchased inexpensively and it is saved. Because there are many quantities per pack, if there is even a small amount of waste, less waste will be saved.
This review is about item#5503321.
Maintenance and handling of radio equipment
5
From Japan
On 2017-10-06 21:31:49
Although it is inexpensive, it can be used as usual without any complications with the manufacturer.
This review is about item#5503461.
Replacement of mechanical parts
5
From Japan
On 2017-09-10 00:48:58
I did a really nice shopping with a satisfactory quality. Also I was surprised to arrive much faster than I imagined.
This review is about item#05503486.
Automobile Restore
4
From Japan
On 2017-06-30 08:25:55
I think that there are many pieces per bag. It is ☆ 5 if the unit price is halved and the unit price is also halved.
This review is about item#05503461.
To work
5
From Japan
On 2017-06-17 20:29:48
it is normal. If unit price goes down, you can enter a little more. I also want variations in quantity.
This review is about item#5503486.
On the maintenance member
3
From Japan
On 2017-06-02 11:03:39
When I want it I am satisfied that the quantity is complete. Very useful
This review is about item#5503267.
electronic work
5
From Japan
On 2017-04-20 11:00:29
Both price and quality are wonderful. I plan to purchase it next time. Thank you.
This review is about item#5503321.