Buy more than* S$200* and get FREE SHIPPING

  • Pod Head Machine Screw, Iron / Uni-Chromium
  • Pod Head Machine Screw, Iron / Uni-Chromium
  • Pod Head Machine Screw, Iron / Uni-Chromium
  • Pod Head Machine Screw, Iron / Uni-Chromium

Pod Head Machine Screw, Iron / Uni-Chromium M6x50

4.65 (51)
Item.#
05504037
Mfr.#
M6x50
Package Qty.
1Pack(40PC)
Ship pack of
1
8.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M6
Pot Head Diameter (phi mm)
10.5
Cross Hole Number
#3
Length (mm)
50
Dimensions (Designation d x Length L)(mm)
M6x50
Pitch
1.0
Finishing Material
Iron / Unichrome
Customer Reviews
5 star 38
4 star 8
3 star 5
2 star 0
1 star 0
Review Rating: 4.65
51 Customer Reviews
The reviews are automatic translation.
Replacement of mechanical parts
5
From Japan
On 2017-09-10 00:48:58
I did a really nice shopping with a satisfactory quality. Also I was surprised to arrive much faster than I imagined.
This review is about item#05503486.
Automobile Restore
4
From Japan
On 2017-06-30 08:25:55
I think that there are many pieces per bag. It is ☆ 5 if the unit price is halved and the unit price is also halved.
This review is about item#05503461.
To work
5
From Japan
On 2017-06-17 20:29:48
it is normal. If unit price goes down, you can enter a little more. I also want variations in quantity.
This review is about item#5503486.
On the maintenance member
3
From Japan
On 2017-06-02 11:03:39
When I want it I am satisfied that the quantity is complete. Very useful
This review is about item#5503267.
electronic work
5
From Japan
On 2017-04-20 11:00:29
Both price and quality are wonderful. I plan to purchase it next time. Thank you.
This review is about item#5503321.
Maintenance of motorcycle
4
From Japan
On 2017-03-30 07:41:04
Screws of Taiwanese scooters are prone to rust (bitter smile), rust may get worse and cause trouble. With precautionary measures, replace with bolts for adjusting the optical axis of the headlight. There is no problem as quality at all. Personally, it is saved when there are few packs.
This review is about item#05503854.
I bought it for trial production parts box replenishment.
5
From Japan
On 2017-01-05 15:22:42
I am saved because a few packs are complete. I was saved because the delivery was quick.
This review is about item#5503723.
Child's work parts
4
From Japan
On 2016-12-22 21:47:32
In nearby home centers, nuts and washers are grouped together, which is expensive in a small number, so these are useful.
This review is about item#5503276.
Make it with your hobbies, use it for assembling chairs and bookcases.
5
From Japan
On 2016-12-17 21:13:13
It is cheap and saved. It can be used normally without problems such as accuracy.
This review is about item#5504037.
For work
5
From Japan
On 2016-11-29 19:08:36
It is cheap and useful. It fully fulfills the function as a small screw.
This review is about item#5503416.