Buy more than* S$200* and get FREE SHIPPING

  • Pod Head Machine Screw, Iron / Uni-Chromium
  • Pod Head Machine Screw, Iron / Uni-Chromium
  • Pod Head Machine Screw, Iron / Uni-Chromium
  • Pod Head Machine Screw, Iron / Uni-Chromium

Pod Head Machine Screw, Iron / Uni-Chromium M6x55

4.67 (54)
Item.#
05504046
Mfr.#
M6x55
Package Qty.
1Pack(30PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cross Hole Number
#3
Length (mm)
55
Dimensions (Designation d x Length L)(mm)
M6x55
Pitch
1.0
Finishing Material
Iron / uni-chromium
Nominal Designation of Screw
M6
Pot Head Diameter (phi mm)
10.5