Buy more than* S$200* and get FREE SHIPPING

  • Pod Head Machine Screw, Iron / Uni-Chromium
  • Pod Head Machine Screw, Iron / Uni-Chromium
  • Pod Head Machine Screw, Iron / Uni-Chromium
  • Pod Head Machine Screw, Iron / Uni-Chromium

Pod Head Machine Screw, Iron / Uni-Chromium M10x20

4.69 (45)
Item.#
05504292
Mfr.#
M10x20
Package Qty.
1Pack(15PC)
Ship pack of
1
7.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
1.5
Finishing Material
Iron / Uni-chrome
Nominal Designation of Screw
M10
Pot Head Diameter (phi mm)
17.5
Cross Hole Number
#4
Length (mm)
20
Dimensions (Designation d x Length L)(mm)
M10x20
Customer Reviews
5 star 35
4 star 6
3 star 4
2 star 0
1 star 0
Review Rating: 4.69
45 Customer Reviews
The reviews are automatic translation.
It was purchased for prototyping parts box replenishment.
5
From Japan
On 2017-01-05 15:22:42
A small number of packs was saved and equipped. Delivery time also was saved at the earliest.
This review is about item#5503723.
Tools for parts of children
4
From Japan
On 2016-12-22 21:47:32
In the nearby hardware store, nut and washer in pairs, because the minority in a more expensive, has come in handy these.
This review is about item#5503276.
Make a hobby, you can use the assembly, such as a chair or bookcase.
5
From Japan
On 2016-12-17 21:13:13
Cheap and it will be saved. Without any problems, such as accuracy, you can use ordinary.
This review is about item#5504037.
For work
5
From Japan
On 2016-11-29 19:08:36
Cheap and has come in handy. It has enough to serve as a small screw.
This review is about item#5503416.
Mounting of the foot of the table
5
From Japan
On 2016-08-16 18:13:06
Unit price is cheaper quality is also good. In addition we will purchase.
This review is about item#5504055.
Electric wiring
4
From Japan
On 2016-07-29 17:35:00
It could be used without problems. Durability in long-term use is unknown.
This review is about item#05503775.
Mechanical assembly
5
From Japan
On 2016-05-29 14:46:00
Inexpensive
This review is about item#05503583.
Machinery production
5
From Japan
On 2016-03-11 12:01:49
+ Failure in 250 lines shaping such as collapsed hole, there was about five, but the percentage is not much different from other screws manufacturer. Mekkimura even less, we are very satisfied.
This review is about item#05503477.
Plugging paint for the screw holes
5
From Japan
On 2016-02-26 13:24:34
Very cheap and very happy. At all no problem. It will continue purchase.
This review is about item#05503556.
For mounting
5
From Japan
On 2016-01-12 18:17:37
Are you satisfied with the volume and workmanship.
This review is about item#05503854.