Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Machine Screw, Iron/Chromate
  • Countersunk Head Machine Screw, Iron/Chromate
  • Countersunk Head Machine Screw, Iron/Chromate
  • Countersunk Head Machine Screw, Iron/Chromate
  • Countersunk Head Machine Screw, Iron/Chromate

Countersunk Head Machine Screw, Iron/Chromate M3x12

4.73 (37)
Item.#
05504457
Mfr.#
M3x12
Package Qty.
1Pack(300PC)
Ship pack of
1
6.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
M3x12
Dimension B (phi mm)
6.0
Cross Hole Number
#2
Length (mm)
12
Dimensions k (mm)
1.75
Pitch
0.5
Finishing Material
Iron / Unichrome
Nominal Designation of Screw
M3
Customer Reviews
5 star 32
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.73
37 Customer Reviews
The reviews are automatic translation.
Mount the top board on the foundation
5
From Japan
On 2017-09-07 16:45:39
It is ★ ★ ★ ★ ★. Purchased to fix the top board to the iron material of the foundation. I was able to come in handy with other parts.
This review is about item#5504974.
It was used as a guide for weld nut.
5
From Japan
On 2017-08-26 14:50:32
I used it tightened with a screwdriver, but after welding the round bar it made it possible to tighten and loosen even without a screwdriver.
This review is about item#5505211.
Aluminum, fence connection.
5
From Japan
On 2017-04-15 11:52:30
Thin and long screws, except DIY shop search, but also cheap, monaural purchase, purchase.
This review is about item#5504737.
Machine assembly
5
From Japan
On 2016-08-05 17:06:27
Anyway, it is good to buy cheaply in a small amount
This review is about item#05505062.
Electrical construction
5
From Japan
On 2016-07-24 15:07:56
I think that it is totally ordinary and cheap.
This review is about item#05504737.
furniture
5
From Japan
On 2016-07-07 16:10:20
It arrives immediately when necessary and it is very helpful.
This review is about item#05505315.
Used for installing or modifying PC parts.
5
From Japan
On 2016-07-01 18:02:39
Considering the balance between the size (the smaller the better the obstacle is) and the strength (the better one is better, of course), this size is the easiest to use for PC parts installation, expansion, remodeling etc. Also, because the embossment can be embedded depending on the work, I often use stainless steel. Especially here, price is cheap anyway, so when designing variously, it is very helpful without having to think about the cost of the screw.
This review is about item#05504423.
Clearing work
4
From Japan
On 2016-06-27 17:57:59
No problem, cheap.
This review is about item#05505227.
Repair of electrical appliances
5
From Japan
On 2016-06-20 18:25:25
Absolutely profitable this way than buying a few expensive high-end homes at the home center.
This review is about item#05504475.
Only use the transparent ac jilly board attached to the window snowplow board. I will remove spring.
5
From Japan
On 2016-06-16 20:12:01
For each size, modularization of common parts is solid and it is very easy to choose.
This review is about item#05505132.