Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Machine Screw, Iron/Chromate
  • Countersunk Head Machine Screw, Iron/Chromate
  • Countersunk Head Machine Screw, Iron/Chromate
  • Countersunk Head Machine Screw, Iron/Chromate
  • Countersunk Head Machine Screw, Iron/Chromate

Countersunk Head Machine Screw, Iron/Chromate M3x30

4.71 (34)
Item.#
05504536
Mfr.#
M3x30
Package Qty.
1Pack(180PC)
Ship pack of
1
7.10 SGD
ADD TO CART
Shipped after 2017-02-22
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M3
Dimensions k (mm)
1.75
Pitch
0.5
Finishing Material
Iron / Unichrome
Dimensions (Designation d x Length L)(mm)
M3x30
Dimension B (phi mm)
6.0
Cross Hole Number
#2
Length (mm)
30
Customer Reviews
5 star 29
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.71
34 Customer Reviews
The reviews are automatic translation.
Mechanical assembly
5
From Japan
On 2016-08-05 17:06:27
I buy is good cheap anyway in small amounts
This review is about item#05505062.
Electrical construction
5
From Japan
On 2016-07-24 15:07:56
I think that may be cheap at all ordinary.
This review is about item#05504737.
furniture
5
From Japan
On 2016-07-07 16:10:20
Very survives soon reach when needed.
This review is about item#05505315.
Used to install or modifications of PC components.
5
From Japan
On 2016-07-01 18:02:39
Size (the smaller may be less fault) and strength (of course, the stronger it is) considering the balance of, PC parts installation and expansion, to the remodeling, etc., easy to use this size it is the best. In addition, flat head, because that can be embedded depending on the work, I often use this?, The stainless steel. Especially here, because the cheap say what price, when variously design, it really survived without the need to consider the cost of the screw.
This review is about item#05504423.
Clearing work
4
From Japan
On 2016-06-27 17:57:59
No problem, cheap.
This review is about item#05505227.
Repair of electrical products
5
From Japan
On 2016-06-20 18:25:25
Deals is absolutely better here than buying several relatively expensive at the hardware store.
This review is about item#05504475.
To snow board of the window, it uses only attaching a transparent accession j Lil plate. Spring is, remove it.
5
From Japan
On 2016-06-16 20:12:01
Every size, have firm is modularization of common parts, it is very easy to choose.
This review is about item#05505132.
To electricity embedding box
5
From Japan
On 2016-04-21 15:33:16
Used to fasten the embedding box and the plate of the outlet or switch. In or there is a box in fairly deep position at the time of renovation, short screws that had been originally attached, has been standing a longer screw for it is often attached painful. This time has been aligned to buy a M4 × 55 ~ 75, Enter the number of one bag even this much is just good.
This review is about item#05504782.
Mounting of machine parts
5
From Japan
On 2016-03-30 17:33:35
Defective product was not even one. (You may want to purchase a screw something similar in the hardware store, but mixed also occasionally defective)
This review is about item#05504816.
Wood fixed by using a nail nut
5
From Japan
On 2015-11-28 16:53:26
You can use normally. However, I use from the previous because it is more and more price rises, I want inexpensive things in a little more generous amount of pack.
This review is about item#05504956.