Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Machine Screw, Iron/Chromate
  • Countersunk Head Machine Screw, Iron/Chromate
  • Countersunk Head Machine Screw, Iron/Chromate
  • Countersunk Head Machine Screw, Iron/Chromate
  • Countersunk Head Machine Screw, Iron/Chromate

Countersunk Head Machine Screw, Iron/Chromate M3x40

4.71 (35)
Item.#
05504554
Mfr.#
M3x40
Package Qty.
1Pack(115PC)
Ship pack of
1
7.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
0.5
Finishing Material
Iron / uni-chromium
Nominal Designation of Screw
M3
Dimensions k (mm)
1.75
Cross Hole Number
#2
Length (mm)
40
Dimensions (Designation d x Length L)(mm)
M3x40
Dimension B (phi mm)
6.0
Customer Reviews
5 star 30
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.71
35 Customer Reviews
The reviews are automatic translation.
Aluminum, fence connection.
5
From Japan
On 2017-04-15 11:52:30
Thin and long screws, except DIY shop search, but also cheap, monaural purchase, purchase.
This review is about item#5504737.
Machine assembly
5
From Japan
On 2016-08-05 17:06:27
Anyway, it is good to buy cheaply in a small amount
This review is about item#05505062.
Electrical construction
5
From Japan
On 2016-07-24 15:07:56
I think that it is totally ordinary and cheap.
This review is about item#05504737.
furniture
5
From Japan
On 2016-07-07 16:10:20
It arrives immediately when necessary and it is very helpful.
This review is about item#05505315.
Used for installing or modifying PC parts.
5
From Japan
On 2016-07-01 18:02:39
Considering the balance between the size (the smaller the better the obstacle is) and the strength (the better one is better, of course), this size is the easiest to use for PC parts installation, expansion, remodeling etc. Also, because the embossment can be embedded depending on the work, I often use stainless steel. Especially here, price is cheap anyway, so when designing variously, it is very helpful without having to think about the cost of the screw.
This review is about item#05504423.
Clearing work
4
From Japan
On 2016-06-27 17:57:59
No problem, cheap.
This review is about item#05505227.
Repair of electrical appliances
5
From Japan
On 2016-06-20 18:25:25
Absolutely profitable this way than buying a few expensive high-end homes at the home center.
This review is about item#05504475.
Only use the transparent ac jilly board attached to the window snowplow board. I will remove spring.
5
From Japan
On 2016-06-16 20:12:01
For each size, modularization of common parts is solid and it is very easy to choose.
This review is about item#05505132.
To the electric embedding box
5
From Japan
On 2016-04-21 15:33:16
Used to fasten the socket or switch's embedded box and plate. At the time of remodeling there is a box in a considerably deep place, the screws that were originally attached are short, and because they are often hard to install, they are always equipped with long screws. This time I bought M4 × 55 ~ 75, but the number of bags in 1 bag is just right.
This review is about item#05504782.
For mounting mechanical parts
5
From Japan
On 2016-03-30 17:33:35
There was no defective item. (Although home centers may purchase similar screws, occasionally defective products are also mixed)
This review is about item#05504816.