The reviews are automatic translation.
Securing parts
From Japan
On 2018-04-04 18:51:54
It is used to fix parts. I can use it without problems as a screw.
Installation of machine
From Japan
On 2018-02-16 18:33:19
I buy when the Osaka soul is cheap. There is not much difference from the manufacturer's thing, there is no trouble.
Trolley of management machine
From Japan
On 2017-10-05 16:20:29
I attach a caster to make a cart of a management machine, but since the hexagonal part of the bolt becomes an obstacle, I used a countersunk head screw. The feeling of use was good.
Plate mounting on wall BOX
From Japan
On 2017-10-02 00:42:38
There is no problem with the product, since there are not too many kinds in the home center etc, the number is also sold less, so this item is helpful for selecting the number of items.
Mount the top board on the foundation
From Japan
On 2017-09-07 16:45:39
It is ★ ★ ★ ★ ★. Purchased to fix the top board to the iron material of the foundation. I was able to come in handy with other parts.
It was used as a guide for weld nut.
From Japan
On 2017-08-26 14:50:32
I used it tightened with a screwdriver, but after welding the round bar it made it possible to tighten and loosen even without a screwdriver.
Aluminum, fence connection.
From Japan
On 2017-04-15 11:52:30
Thin and long screws, except DIY shop search, but also cheap, monaural purchase, purchase.
Machine assembly
From Japan
On 2016-08-05 17:06:27
Anyway, it is good to buy cheaply in a small amount
Electrical construction
From Japan
On 2016-07-24 15:07:56
I think that it is totally ordinary and cheap.
furniture
From Japan
On 2016-07-07 16:10:20
It arrives immediately when necessary and it is very helpful.