Buy more than* S$200* and get FREE SHIPPING

  • Oval Countersunk Head Head, Half-RoundMachine Screw, Iron/Uni- Chrome
  • Oval Countersunk Head Head, Half-RoundMachine Screw, Iron/Uni- Chrome
  • Oval Countersunk Head Head, Half-RoundMachine Screw, Iron/Uni- Chrome
  • Oval Countersunk Head Head, Half-RoundMachine Screw, Iron/Uni- Chrome

Oval Countersunk Head Head, Half-RoundMachine Screw, Iron/Uni- Chrome M3x5

4.00 (2)
Item.#
05505507
Mfr.#
M3x5
Package Qty.
1Pack(300PC)
Ship pack of
1
7.87 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Pitch
0.5
Finishing Material
Iron / Uni-chrome
Diameter of Countersunk (phi mm)
6.0
Cross Hole Number
#2
Dimensions (Designation d x Length L)(mm)
M3x5
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for bikes.
5
From Japan
On 2015-11-08 11:31:39
I am satisfied with price and quality. We will also purchase.
This review is about item#05505525.
Installation of door closer bracket
3
From Japan
On 2013-05-08 17:22:36
Normally it is OK without being able and without impossibility.
This review is about item#05505857.