Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oval Countersunk Head Head, Half-RoundMachine Screw, Iron/Uni- Chrome
  • Oval Countersunk Head Head, Half-RoundMachine Screw, Iron/Uni- Chrome
  • Oval Countersunk Head Head, Half-RoundMachine Screw, Iron/Uni- Chrome
  • Oval Countersunk Head Head, Half-RoundMachine Screw, Iron/Uni- Chrome

Oval Countersunk Head Head, Half-RoundMachine Screw, Iron/Uni- Chrome M3x16

4.33 (3)
Item.#
05505577
Mfr.#
M3x16
Package Qty.
1Pack(270PC)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Diameter of Countersunk (phi mm)
6.0
Cross Hole Number
#2
Dimensions (Designation d x Length L)(mm)
M3x16
Pitch
0.5
Finishing Material
Iron / Uni-chrome
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
During periodic maintenance of transport equipment
5
From Japan
On 2018-04-23 15:55:50
We had to buy a large quantity in the weight original box when we ordered general round screw head screws which are the designated mounting screws of the used machine, but we felt somewhat inconvenient, but the items of this one are close to the used parts It is sold in a quantity of the order and it is convenient to be able to do a periodic inspection very reasonably and it seems that there is nothing to lose a head if there is no mistake even for the driver size I plan to use it next time.
This review is about item#5505735.
Used for bikes.
5
From Japan
On 2015-11-08 11:31:39
I am satisfied with price and quality. We will also purchase.
This review is about item#05505525.
Installation of door closer bracket
3
From Japan
On 2013-05-08 17:22:36
Normally it is OK without being able and without impossibility.
This review is about item#05505857.