|
Oval Countersunk Head Head, Half-RoundMachine Screw, Iron/Uni- Chrome M5x30
(2)
- Item.#
- 05505936
- Mfr.#
- M5x30
- Package Qty.
- 1Pack(80PC)
- Ship pack of
- 1
Item Feature
- Cross Hole Number
- #2
- Dimensions (Designation d x Length L)(mm)
- M5x30
- Pitch
- 0.8
- Finishing Material
- Iron / Uni-chrome
- Diameter of Countersunk (phi mm)
- 10.0
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Used for bikes.
From Japan
On 2015-11-08 11:31:39
I am satisfied with price and quality. We will also purchase.
Installation of door closer bracket
From Japan
On 2013-05-08 17:22:36
Normally it is OK without being able and without impossibility.
Customers Who Bought This Item Also Bought