Buy more than* S$200* and get FREE SHIPPING

  • Truss Head Machine Screw, Iron / Uni-Chromium
  • Truss Head Machine Screw, Iron / Uni-Chromium
  • Truss Head Machine Screw, Iron / Uni-Chromium

Truss Head Machine Screw, Iron / Uni-Chromium M3x6

4.45 (38)
Item.#
05506137
Mfr.#
M3x6
Package Qty.
1Pack(280PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Cross Hole Number
#1
Length (mm)
6
Dimensions (Designation d x Length L)(mm)
M3x6
Pitch
0.5
Finishing Material
Iron / Unichrome
Nominal Designation of Screw
M3
Truss Head Diameter (phi mm)
6.9
Size
M3x6
Customer Reviews
5 star 25
4 star 7
3 star 5
2 star 0
1 star 1
Review Rating: 4.45
38 Customer Reviews
The reviews are automatic translation.
Use it unexpectedly
5
From Japan
On 2017-09-29 18:33:31
Depending on the type of industry, our company is a thing that we would like to keep stocking regularly, because the unit price is also cheap, it is very convenient and stress is relieved if we arrange it in various ways, if it is our neighbor's home center, washer and nut etc etc There was only handling of the set items of
This review is about item#5506471.
Used as car audio mounting screw
4
From Japan
On 2017-09-21 00:31:10
Used when installing car audio. Can be used unchanged as the screw attached to the new item.
This review is about item#05506453.
Control panel production
5
From Japan
On 2017-06-13 19:46:29
I normally use it without problems, I do not have any special selling points.
This review is about item#5506295.
Repair of stove etc, used for overhaul.
5
From Japan
On 2016-12-25 06:26:46
Although SUS screws are used in places where rust is easy, the disadvantage of SUS is that the driver holes are in a soft place compared to iron, and where we can use irrespective of rust, we use the UNIQLO plating screws.
This review is about item#05506146.
When installed
3
From Japan
On 2016-08-19 08:13:09
It's good to go easy and easy
This review is about item#05506453.
Securing parts
5
From Japan
On 2016-07-12 08:42:23
It is comparable with comparing with manufacturer.
This review is about item#05506417.
Fastening steel
5
From Japan
On 2016-04-29 10:10:05
Compared with the maker, there is no difference at the moment
This review is about item#05506593.
Change of bolt
5
From Japan
On 2016-04-11 23:12:09
The bolt head was a bolt change to eliminate the bulge. I thought that it was hard to loosen because it had a wide ground contact surface while writing with a small screw and it was an excellent structure.
This review is about item#05506812.
Panel fixing
5
From Japan
On 2016-04-07 21:00:50
Satisfied
This review is about item#05506121.
Use it to stop Teppan.
5
From Japan
On 2016-03-07 19:47:45
Use it to stop Teppan.
This review is about item#05506444.