Buy more than* S$200* and get FREE SHIPPING

  • Truss Head Machine Screw, Iron / Uni-Chromium
  • Truss Head Machine Screw, Iron / Uni-Chromium
  • Truss Head Machine Screw, Iron / Uni-Chromium
  • Truss Head Machine Screw, Iron / Uni-Chromium

Truss Head Machine Screw, Iron / Uni-Chromium M3x8

4.49 (43)
Item.#
05506146
Mfr.#
M3x8
Package Qty.
1Pack(310PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
0.5
Cross Hole Number
#1
Length (mm)
8
Dimensions (Designation d x Length L)(mm)
M3x8
Size
M3x8
Finishing Material
Iron / Unichrome
Nominal Designation of Screw
M3
Truss Head Diameter (phi mm)
6.9
Customer Reviews
5 star 29
4 star 8
3 star 5
2 star 0
1 star 1
Review Rating: 4.49
43 Customer Reviews
The reviews are automatic translation.
ATV's self-made carrier for stopping the bottom plate
5
From Japan
On 2018-05-22 18:20:09
Anyway it has no problem in terms of high cost performance and quality. I will order even the next time.
This review is about item#5506331.
Used as animal breeding furniture parts
5
From Japan
On 2018-04-30 17:21:45
Because this size is sold in combination with unnecessary parts, such as a mass merchandiser, it is the greatest merit that you can buy it cheaply when purchasing a large quantity here.
This review is about item#5506706.
Used as a necessary member of product production.
5
From Japan
On 2018-04-23 17:47:38
Items that are extremely satisfactory to a cheap place with a united quantity. It can be used with confidence without any problems in terms of quality.
This review is about item#5506216.
For installation of control equipment.
4
From Japan
On 2018-03-24 18:47:07
Functionally, I am satisfied. What is cheapest is the factor of choice, but it also becomes a minus point if you consider shipping costs as well.
This review is about item#5506277.
For creating frost chimneys
5
From Japan
On 2018-03-01 17:40:10
It is convenient to be able to use No. 1 bit Others No particular problem
This review is about item#5506155.
Use it unexpectedly
5
From Japan
On 2017-09-29 18:33:31
Depending on the type of industry, our company is a thing that we would like to keep stocking regularly, because the unit price is also cheap, it is very convenient and stress is relieved if we arrange it in various ways, if it is our neighbor's home center, washer and nut etc etc There was only handling of the set items of
This review is about item#5506471.
Used as car audio mounting screw
4
From Japan
On 2017-09-21 00:31:10
Used when installing car audio. Can be used unchanged as the screw attached to the new item.
This review is about item#05506453.
Control panel production
5
From Japan
On 2017-06-13 19:46:29
I normally use it without problems, I do not have any special selling points.
This review is about item#5506295.
Repair of stove etc, used for overhaul.
5
From Japan
On 2016-12-25 06:26:46
Although SUS screws are used in places where rust is easy, the disadvantage of SUS is that the driver holes are in a soft place compared to iron, and where we can use irrespective of rust, we use the UNIQLO plating screws.
This review is about item#05506146.
When installed
3
From Japan
On 2016-08-19 08:13:09
It's good to go easy and easy
This review is about item#05506453.