Buy more than* S$200* and get FREE SHIPPING

  • Truss Head Machine Screw, Iron / Uni-Chromium
  • Truss Head Machine Screw, Iron / Uni-Chromium
  • Truss Head Machine Screw, Iron / Uni-Chromium
  • Truss Head Machine Screw, Iron / Uni-Chromium

Truss Head Machine Screw, Iron / Uni-Chromium M3x30

4.44 (36)
Item.#
05506243
Mfr.#
M3x30
Package Qty.
1Pack(140PC)
Ship pack of
1
6.90 SGD
ADD TO CART
Shipped after 2017-08-21
Now we ship to...
...see all
Item Feature
Truss Head Diameter (phi mm)
6.9
Size
M3x30
Finishing Material
Iron / Uni-chrome
Nominal Designation of Screw
M3
Pitch
0.5
Cross Hole Number
#1
Length (mm)
30
Dimensions (Designation d x Length L)(mm)
M3x30
Customer Reviews
5 star 24
4 star 6
3 star 5
2 star 0
1 star 1
Review Rating: 4.44
36 Customer Reviews
The reviews are automatic translation.
Control panel production
5
From Japan
On 2017-06-13 19:46:29
I normally use it without problems, I do not have any special selling points.
This review is about item#5506295.
Repair of stove etc, used for overhaul.
5
From Japan
On 2016-12-25 06:26:46
Although SUS screws are used in places where rust is easy, the disadvantage of SUS is that the driver holes are in a soft place compared to iron, and where we can use irrespective of rust, we use the UNIQLO plating screws.
This review is about item#05506146.
When installed
3
From Japan
On 2016-08-19 08:13:09
It's good to go easy and easy
This review is about item#05506453.
Securing parts
5
From Japan
On 2016-07-12 08:42:23
It is comparable with comparing with manufacturer.
This review is about item#05506417.
Fastening steel
5
From Japan
On 2016-04-29 10:10:05
Compared with the maker, there is no difference at the moment
This review is about item#05506593.
Change of bolt
5
From Japan
On 2016-04-11 23:12:09
The bolt head was a bolt change to eliminate the bulge. I thought that it was hard to loosen because it had a wide ground contact surface while writing with a small screw and it was an excellent structure.
This review is about item#05506812.
Panel fixing
5
From Japan
On 2016-04-07 21:00:50
Satisfied
This review is about item#05506121.
Use it to stop Teppan.
5
From Japan
On 2016-03-07 19:47:45
Use it to stop Teppan.
This review is about item#05506444.
Fixtures
3
From Japan
On 2015-12-01 19:29:43
Normal upper class !!
This review is about item#05506672.
Use at construction site
5
From Japan
On 2015-11-04 15:05:33
Places of abundance. Since it is packed per pack, it is easier to manage every pack when taking it out. The quantity packed in one pack at each size amount is different, but the one packed in the same size pack is easier to manage. (We never change shelf storage space)
This review is about item#05506304.