Buy more than* S$200* and get FREE SHIPPING

  • Truss Head Machine Screw, Iron / Uni-Chromium
  • Truss Head Machine Screw, Iron / Uni-Chromium
  • Truss Head Machine Screw, Iron / Uni-Chromium
  • Truss Head Machine Screw, Iron / Uni-Chromium

Truss Head Machine Screw, Iron / Uni-Chromium M3x35

4.43 (35)
Item.#
05506252
Mfr.#
M3x35
Package Qty.
1Pack(110PC)
Ship pack of
1
6.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Truss Head Diameter (phi mm)
6.9
Size
M3x35
Finishing Material
Iron / uni-chromium
Nominal Designation of Screw
M3
Pitch
0.5
Cross Hole Number
#1
Length (mm)
35
Dimensions (Designation d x Length L)(mm)
M3x35
Customer Reviews
5 star 23
4 star 6
3 star 5
2 star 0
1 star 1
Review Rating: 4.43
35 Customer Reviews
The reviews are automatic translation.
Repair, such as a stove, used to overhaul.
5
From Japan
On 2016-12-25 06:26:46
Although rust cheap place is using SUS screws, the disadvantage of SUS has a driver hole Located in the place soft compared to the iron, where it can be used regardless of the rust It is using the Uni-chrome plated screws.
This review is about item#05506146.
During installation
3
From Japan
On 2016-08-19 08:13:09
Easier and better to stock immediately
This review is about item#05506453.
Fixation of the parts
5
From Japan
On 2016-07-12 08:42:23
Even when compared with the manufacturers is no inferiority.
This review is about item#05506417.
Fixation of steel
5
From Japan
On 2016-04-29 10:10:05
Compared with the manufacturer products, there is no difference for now
This review is about item#05506593.
Change of bolt
5
From Japan
On 2016-04-11 23:12:09
Bolt head was the change of the bolt in order to eliminate the ledge. Since the wide ground surface of the head while representation of the small screw I thought it was an excellent structure difficult to loose.
This review is about item#05506812.
Panel fixing
5
From Japan
On 2016-04-07 21:00:50
Satisfaction
This review is about item#05506121.
Use this to stop Teppan.
5
From Japan
On 2016-03-07 19:47:45
Use this to stop Teppan.
This review is about item#05506444.
Fixtures
3
From Japan
On 2015-12-01 19:29:43
Usual choice !!
This review is about item#05506672.
Use in construction site
5
From Japan
On 2015-11-04 15:05:33
Type rich place. Because they are packed in every pack, one pack each and the management of a field taking out has become easier. Although unlike the quantity to be packed in one pack for each size amount of money, those who had been packed in a pack of the same size as the management is easy. (There is no possibility to change each time the shelf storage)
This review is about item#05506304.
Product installation
4
From Japan
On 2015-02-04 17:29:48
It is satisfaction.
This review is about item#05506672.