Buy more than* S$200* and get FREE SHIPPING

  • Truss Head Machine Screw, Iron / Uni-Chromium
  • Truss Head Machine Screw, Iron / Uni-Chromium
  • Truss Head Machine Screw, Iron / Uni-Chromium
  • Truss Head Machine Screw, Iron / Uni-Chromium

Truss Head Machine Screw, Iron / Uni-Chromium M4x35

4.45 (38)
Item.#
05506401
Mfr.#
M4x35
Package Qty.
1Pack(90PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
M4x35
Pitch
0.7
Cross Hole Number
#2
Length (mm)
35
Truss Head Diameter (phi mm)
9.4
Size
M4x35
Finishing Material
Iron / uni-chromium
Nominal Designation of Screw
M4