Buy more than* S$200* and get FREE SHIPPING

  • Truss Head Machine Screw, Iron / Uni-Chromium
  • Truss Head Machine Screw, Iron / Uni-Chromium
  • Truss Head Machine Screw, Iron / Uni-Chromium
  • Truss Head Machine Screw, Iron / Uni-Chromium

Truss Head Machine Screw, Iron / Uni-Chromium M5x6

4.43 (35)
Item.#
05506444
Mfr.#
M5x6
Package Qty.
1Pack(120PC)
Ship pack of
1
7.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Truss Head Diameter (phi mm)
11.8
Size
M5x6
Finishing Material
Iron / Unichrome
Nominal Designation of Screw
M5
Pitch
0.8
Cross Hole Number
#2
Length (mm)
6
Dimensions (Designation d x Length L)(mm)
M5x6
Customer Reviews
5 star 23
4 star 6
3 star 5
2 star 0
1 star 1
Review Rating: 4.43
35 Customer Reviews
The reviews are automatic translation.
Repair, such as a stove, used to overhaul.
5
From Japan
On 2016-12-25 06:26:46
Although rust cheap place is using SUS screws, the disadvantage of SUS has a driver hole Located in the place soft compared to the iron, where it can be used regardless of the rust It is using the Uni-chrome plated screws.
This review is about item#05506146.
During installation
3
From Japan
On 2016-08-19 08:13:09
Easier and better to stock immediately
This review is about item#05506453.
Securing parts
5
From Japan
On 2016-07-12 08:42:23
It is comparable with comparing with manufacturer.
This review is about item#05506417.
Fastening steel
5
From Japan
On 2016-04-29 10:10:05
Compared with the maker, there is no difference at the moment
This review is about item#05506593.
Change of bolt
5
From Japan
On 2016-04-11 23:12:09
The bolt head was a bolt change to eliminate the bulge. I thought that it was hard to loosen because it had a wide ground contact surface while writing with a small screw and it was an excellent structure.
This review is about item#05506812.
Panel fixing
5
From Japan
On 2016-04-07 21:00:50
Satisfied
This review is about item#05506121.
Use it to stop Teppan.
5
From Japan
On 2016-03-07 19:47:45
Use it to stop Teppan.
This review is about item#05506444.
Fixtures
3
From Japan
On 2015-12-01 19:29:43
Normal upper class !!
This review is about item#05506672.
Use at construction site
5
From Japan
On 2015-11-04 15:05:33
Places of abundance. Since it is packed per pack, it is easier to manage every pack when taking it out. The quantity packed in one pack at each size amount is different, but the one packed in the same size pack is easier to manage. (We never change shelf storage space)
This review is about item#05506304.
Product installation
4
From Japan
On 2015-02-04 17:29:48
I am satisfied.
This review is about item#05506672.