Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Machine Screw, Stainless Steel
  • Pan Head Machine Screw, Stainless Steel
  • Pan Head Machine Screw, Stainless Steel
  • Pan Head Machine Screw, Stainless Steel

Pan Head Machine Screw, Stainless Steel M2x5

4.63 (63)
Item.#
05506916
Mfr.#
M2x5
Package Qty.
1Pack(160PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M2
Pot Head Diameter (phi mm)
3.5
Cross Hole Number
#1
Length (mm)
5
Dimensions (Designation d x Length L)(mm)
M2x5
Pitch
0.4
Finishing Material
Stainless (SUSXM7)
Customer Reviews
5 star 48
4 star 8
3 star 6
2 star 1
1 star 0
Review Rating: 4.63
63 Customer Reviews
The reviews are automatic translation.
We used it to set up the clothes bracket on the balcony
5
From Japan
On 2018-01-05 09:05:03
Since it corresponds to rain, I thought it was a rust resistant material and used it. I have not got results yet, but I expect it.
This review is about item#5507905.
Used for various DIY (small switch mounting on aluminum case etc.)
5
From Japan
On 2017-12-23 06:19:35
There are many small iron screws, but since it was not made of stainless steel, I bought it this time.
This review is about item#05506916.
It was integrated into customer-specified products.
5
From Japan
On 2017-12-18 19:32:56
I did not know the feeling I used because it was the + screw of SUS 304 specified by the customer.
This review is about item#5507625.
Used as VAPE RDA coil fixing screw
5
From Japan
On 2017-12-14 14:58:22
It is very handy because it is highly systematic and strong against heat by stainless steel. Regular replacement is absolutely necessary for maintaining the tightening force but it is very helpful because the price is also cheap.
This review is about item#5506916.
Used for fixing small switches etc.
5
From Japan
On 2017-12-08 12:26:26
Although it is rarely used, it is used to fix ultra compact switches. Iron made screws are made of SUS because they are easy to rust.
This review is about item#05506891.
Screw clamp
5
From Japan
On 2017-12-07 13:11:15
For screws and bolts, what you want even at the home center is hard to find because it is hard to find. Since Monotaro san only searches from the catalog, it really helps. Look forward to work with you again.
This review is about item#5507397.
Repairing and assembling of building facilities (for preparatory use)
5
From Japan
On 2017-11-18 16:42:23
Because it is about 10 yen per one, it is aligned for each length as a spare. I think it's more special than buying it at a home center. The number is also exactly a good number of about 50 to 70 and not too much and not too few.
This review is about item#5507555.
When piping
5
From Japan
On 2017-11-17 15:37:36
Good products are cheaply obtained and satisfied. Because it is difficult to obtain nearby, it is useful.
This review is about item#05507223.
Normal screw stay
5
From Japan
On 2017-11-03 08:21:26
For use outdoors, stainless steel screws were necessary. It was saved.
This review is about item#05507476.
Used for repairing various tools etc.
5
From Japan
On 2017-09-27 15:02:22
Up to now I have repaired extensible pruning scissors with 6 mm screws, but because of the long screws I made it short with a grinder or I cut it with a golden saw but it is impossible to deal with it unless it is absolutely a short screw. did.
This review is about item#5507153.