Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Machine Screw, Stainless Steel
  • Pan Head Machine Screw, Stainless Steel
  • Pan Head Machine Screw, Stainless Steel
  • Pan Head Machine Screw, Stainless Steel

Pan Head Machine Screw, Stainless Steel M2.6x20

4.64 (45)
Item.#
05507126
Mfr.#
M2.6x20
Package Qty.
1Pack(100PC)
Ship pack of
1
9.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pot Head Diameter (phi mm)
4.5
Cross Hole Number
#1
Length (mm)
20
Dimensions (Designation d x Length L)(mm)
M2.6x20
Pitch
0.45
Finishing Material
Stainless (SUSXM7)
Nominal Designation of Screw
M2.6
Customer Reviews
5 star 35
4 star 4
3 star 6
2 star 0
1 star 0
Review Rating: 4.64
45 Customer Reviews
The reviews are automatic translation.
Fixing
3
From Japan
On 2017-02-16 10:07:29
Price will be saved cheaply very much. Also is a product that you want to ask the future.
This review is about item#5507555.
Metal cover for fixed
5
From Japan
On 2017-02-06 15:26:01
Since the general Homusenta little place, it has to come in handy.
This review is about item#5507345.
!! The factory of equipment
5
From Japan
On 2016-10-31 11:18:56
Stay with I think very good for repeat available. . . .
This review is about item#5507451.
We're using the underwater robot production
5
From Japan
On 2016-09-30 08:19:33
Stainless steel bolt of small 2M is not unobtainable even DIY, was saved and can be found here. That's usually of metal will come out rust in about absolutely two months.
This review is about item#05506977.
As repair parts of medical materials
5
From Japan
On 2016-08-04 16:29:28
There is no particular problem, you can use without any problems as a substitute.
This review is about item#05507047.
Maintenance of agricultural machinery
5
From Japan
On 2016-07-04 23:40:15
It survives at low cost. The quality is not the same as those of the leading manufacturers.
This review is about item#05507354.
Motorcycle, has been used in auto maintenance.
5
From Japan
On 2016-06-23 15:35:01
It was used attached to the rust easy part. It is very useful because it is inexpensive.
This review is about item#05507661.
Manufacture of electronic equipment
5
From Japan
On 2015-12-15 17:34:17
Convenient Also use more then buy if bis brass (plated product)
This review is about item#05507275.
Use the screws
5
From Japan
On 2015-10-11 14:50:06
It is inexpensive
This review is about item#05507433.
Used to repair bicycles, etc.
4
From Japan
On 2015-08-25 12:57:42
Since the bicycle screws rust is likely to occur, repair of parts, etc., have been replaced with stainless steel screws in the exchange. Fixing bracket has been replaced because it can prevent the screw also made of iron will not rotate the screw that it is made of stainless steel.
This review is about item#05507616.