Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Machine Screw, Stainless Steel
  • Pan Head Machine Screw, Stainless Steel
  • Pan Head Machine Screw, Stainless Steel
  • Pan Head Machine Screw, Stainless Steel

Pan Head Machine Screw, Stainless Steel M5x50

4.63 (63)
Item.#
05507677
Mfr.#
M5x50
Package Qty.
1Pack(22PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M5
Pot Head Diameter (phi mm)
9.0
Cross Hole Number
#2
Length (mm)
50
Dimensions (Designation d x Length L)(mm)
M5x50
Pitch
0.8
Finishing Material
Stainless (SUSXM7)