Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Machine Screw, Stainless Steel
  • Pan Head Machine Screw, Stainless Steel
  • Pan Head Machine Screw, Stainless Steel
  • Pan Head Machine Screw, Stainless Steel

Pan Head Machine Screw, Stainless Steel M8x15

4.63 (63)
Item.#
05507957
Mfr.#
M8x15
Package Qty.
1Pack(19PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M8
Pot Head Diameter (phi mm)
14
Cross Hole Number
#3
Length (mm)
15
Dimensions (Designation d x Length L)(mm)
M8x15
Pitch
1.25
Finishing Material
Stainlesssteel(SUSxM7)