Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Machine Screw, Stainless Steel
  • Countersunk Head Machine Screw, Stainless Steel
  • Countersunk Head Machine Screw, Stainless Steel
  • Countersunk Head Machine Screw, Stainless Steel

Countersunk Head Machine Screw, Stainless Steel M2x8

4.65 (65)
Item.#
05508133
Mfr.#
M2x8
Package Qty.
1Pack(135PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M2
Diameter of Countersunk (phi mm)
4.0
Cross Hole Number
#1
Length (mm)
8
Dimensions (Designation d x Length L)(mm)
M2x8
Pitch
0.4
Finishing Material
Stainless
Customer Reviews
5 star 51
4 star 5
3 star 9
2 star 0
1 star 0
Review Rating: 4.65
65 Customer Reviews
The reviews are automatic translation.
As a robot assembly part for education
5
From Japan
On 2018-02-08 15:20:00
The shape of the header, matching with the driver is also OK, the total length is somewhat negative, the edges are just right round with chamfering.
This review is about item#5508264.
Purchased for repairing equipment using small screws.
5
From Japan
On 2018-01-24 15:05:52
There are equipment that uses quite small screws and purchased for repair. The keys of the car are using screws of M2 and have experienced lost, so we are preparing small screws for repair.
This review is about item#5508221.
Repair of dropped screws
5
From Japan
On 2018-01-07 09:50:41
I purchased it for repair because the screw of the equipment dropped out. Quality was superior and price was not high. I would like to purchase again if it is necessary in the future.
This review is about item#5508955.
Used for various self-made work (DIY)
5
From Japan
On 2017-12-23 06:17:32
It is used for parts that dislikes rust etc., and it is mainly used for installation of small switch etc in aluminum case.
This review is about item#05508106.
Fastening of the detachment of the sash
5
From Japan
On 2017-09-27 18:22:51
It was very easy to use. I think that the price was reasonable.
This review is about item#5508386.
The seating surface (dish surface) is solid.
4
From Japan
On 2017-06-06 21:52:24
In the m6 class, the seat surface (dish surface) is wide and steady so that it can be held stably. If you are even seated, the surface will become flat so there is no worry about being caught. However, this type of screw, unlike a train or a train, because the way to measure the length of the screw is different, the screw part will be shorter than the same size of the other screws (below the seat).
This review is about item#5508946.
work
5
From Japan
On 2017-04-28 22:11:15
Items arrived quickly and I am pleased to be in time for work Thank you very much
This review is about item#5508535.
Leg stitch of mount
5
From Japan
On 2017-04-23 19:29:10
When the flat head screw also became M10, it was not sold to the home center so it was inventory and was really saved!
This review is about item#24346568.
Fixing the panel outdoors
5
From Japan
On 2017-02-05 01:28:13
Stainless steel screw was necessary because it was used outdoors, but it was saved because the nearby home center did not have a relatively long 55 mm screw.
This review is about item#05508666.
Material of goods
5
From Japan
On 2016-12-14 15:03:22
It is good because it can be used without problems for cheap. Since the length is finely aligned, it is also good to choose the perfect one. I am always placing orders.
This review is about item#5508377.