Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Countersunk Head Machine Screw, Stainless Steel
  • Countersunk Head Machine Screw, Stainless Steel
  • Countersunk Head Machine Screw, Stainless Steel
  • Countersunk Head Machine Screw, Stainless Steel

Countersunk Head Machine Screw, Stainless Steel M2x14

4.65 (72)
Item.#
05508167
Mfr.#
M2x14
Package Qty.
1Pack(115PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter of Countersunk (phi mm)
4.0
Cross Hole Number
#1
Length (mm)
14
Dimensions (Designation d x Length L)(mm)
M2x14
Pitch
0.4
Finishing Material
Stainless steel (SUSXM7)
Nominal Designation of Screw
M2
Customer Reviews
5 star 57
4 star 5
3 star 10
2 star 0
1 star 0
Review Rating: 4.65
72 Customer Reviews
The reviews are automatic translation.
Product assembly
5
From Japan
On 2018-06-20 14:43:45
Especially, there is no problem, it can be used without any problem, it can be assembled.
This review is about item#5508711.
Tent assembly
5
From Japan
On 2018-05-29 13:00:13
It is saved because near the home center does not have the size I want. I will also use it.
This review is about item#5509131.
It can be used quite well.
5
From Japan
On 2018-05-13 14:19:18
Although I would like to evaluate during the use period, it is possible to only evaluate the appearance. Good appearance and wearing without problems
This review is about item#5508641.
Assembling equipment
5
From Japan
On 2018-05-09 12:43:17
I can use it without any problem. It is saved if there is also a small amount of sale of about half a bag.
This review is about item#05509122.
For repairing electrical parts
3
From Japan
On 2018-04-10 15:45:23
Not much time has passed since using, but it is good and can be used normally.
This review is about item#5508736.
Model production of hobby
5
From Japan
On 2018-04-08 21:17:57
I appreciate early response as I wanted to use it in a hurry.
This review is about item#5508702.
Fastening of electronic equipment
5
From Japan
On 2018-03-09 14:40:58
Although we are using more than 5000 total, we have zero defective products up to now. I think that things are solid. It is handy because it is cheap because it is sold in a small quantity. I plan to use it in the future.
This review is about item#5508325.
As a robot assembly part for education
5
From Japan
On 2018-02-08 15:20:00
The shape of the header, matching with the driver is also OK, the total length is somewhat negative, the edges are just right round with chamfering.
This review is about item#5508264.
Purchased for repairing equipment using small screws.
5
From Japan
On 2018-01-24 15:05:52
There are equipment that uses quite small screws and purchased for repair. The keys of the car are using screws of M2 and have experienced lost, so we are preparing small screws for repair.
This review is about item#5508221.
Repair of dropped screws
5
From Japan
On 2018-01-07 09:50:41
I purchased it for repair because the screw of the equipment dropped out. Quality was superior and price was not high. I would like to purchase again if it is necessary in the future.
This review is about item#5508955.