Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Machine Screw, Stainless Steel
  • Countersunk Head Machine Screw, Stainless Steel
  • Countersunk Head Machine Screw, Stainless Steel
  • Countersunk Head Machine Screw, Stainless Steel

Countersunk Head Machine Screw, Stainless Steel M3x15

4.63 (59)
Item.#
05508413
Mfr.#
M3x15
Package Qty.
1Pack(150PC)
Ship pack of
1
9.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
15
Dimensions (Designation d x Length L)(mm)
M3x15
Pitch
0.5
Finishing Material
Stainless
Nominal Designation of Screw
M3
Diameter of Countersunk (phi mm)
6.0
Cross Hole Number
#2
Customer Reviews
5 star 46
4 star 4
3 star 9
2 star 0
1 star 0
Review Rating: 4.63
59 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-04-28 22:11:15
Items arrived quickly and I am pleased to be in time for work Thank you very much
This review is about item#5508535.
Leg stitch of mount
5
From Japan
On 2017-04-23 19:29:10
When the flat head screw also became M10, it was not sold to the home center so it was inventory and was really saved!
This review is about item#24346568.
Fixing of the panel to the outdoor
5
From Japan
On 2017-02-05 01:28:13
Stainless steel screws because the use of the outdoors was required, but in the vicinity of the home center was saved because there was no longer 55mm screws.
This review is about item#05508666.
Material of the product
5
From Japan
On 2016-12-14 15:03:22
Cheap in is good as it can be used without problems. Since the length are aligned finely, it is also good to choose just the right thing. Always bought.
This review is about item#5508377.
Trap tying for wild boar
5
From Japan
On 2016-11-16 18:45:38
Since there is no number anywhere, it will be saved since it purchased together.
This review is about item#5508562.
We are using at the time of equipment production. I used to look at.
5
From Japan
On 2016-11-15 15:58:47
Finish for the price is good. Price has also liked the greater the amount cheaper.
This review is about item#5508413.
Thin Puratchikku
5
From Japan
On 2016-09-29 19:23:53
Quantity, it was good because it contains a lot.
This review is about item#5508106.
As the personal computer of the screw
5
From Japan
On 2016-09-29 17:33:49
It is not a slightly smooth because it is not a genuine goods, but enough. Even including shipping was therefore buy cheaper than other stores of goods. I am pleased
This review is about item#5508221.
assembly
3
From Japan
On 2016-09-29 17:25:46
But is cheaper to buy from abroad, buy I think if free shipping good kana.
This review is about item#5508203.
Tools for creating tools of machine maintenance
5
From Japan
On 2016-07-17 17:11:26
30mm countersunk screws in the 2.6mm was saved because it was able to buy in large quantities for not selling the store. Stainless's the strength is there.
This review is about item#05508343.