Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Sash Machine Screw, Stainless Steel
  • Countersunk Head Sash Machine Screw, Stainless Steel
  • Countersunk Head Sash Machine Screw, Stainless Steel
  • Countersunk Head Sash Machine Screw, Stainless Steel

Countersunk Head Sash Machine Screw, Stainless Steel M4x8

4.67 (15)
Item.#
05509253
Mfr.#
M4x8
Package Qty.
1Pack(190PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cross Hole Number
#2
Nominal Designation of Screw
M4
Diameter of Countersunk (phi mm)
6.0
Length (mm)
8
Finishing Material
Stainless
Dimensions (Designation d x Length L)(mm)
M4x8
Pitch
0.7
Customer Reviews
5 star 12
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
Used when assembling machine / tool
5
From Japan
On 2017-12-08 08:53:09
Size (length) and material (SUS) of this hand are difficult to obtain in home centers etc, so it is saved.
This review is about item#05509314.
As inventory
5
From Japan
On 2017-09-16 16:35:40
I bought it as stock. It was reasonable price, so it arrived soon so it was good.
This review is about item#5509384.
Installation of parts etc.
5
From Japan
On 2017-08-31 14:43:47
Because the screw head is small, it is very convenient and easy to use.
This review is about item#5509262.
Product production
3
From Japan
On 2017-07-20 03:00:43
Is not it possible to make the stainless steel plated screw with the material made of iron
This review is about item#5509341.
Purchase for hinge
5
From Japan
On 2017-03-21 09:02:41
It is recommended to purchase items for hinge replacement screws · price is recommended
This review is about item#5509375.
Fixed
5
From Japan
On 2017-02-16 10:02:57
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#5509402.
Specification for sash mounting
5
From Japan
On 2016-12-18 17:46:52
The length of 25 mm or more of the special plate is handled at home centers etc., it will be very helpful because we will use the usual 8 mm head in a state where the countersunk does not fit on the surface.
This review is about item#5509357.
Pizza etc
5
From Japan
On 2016-01-29 14:56:15
I always use it
This review is about item#05509262.
Circumference of aluminum sash, lock installation
5
From Japan
On 2016-01-13 16:31:38
It is cheaper than the mass merchandise store in terms of price. I am grateful that you are subdividing. I hope to get cheaper at around 1000 units? Is it?
This review is about item#05509393.
Attaching the slide rail
3
From Japan
On 2015-07-19 10:19:59
Commonly usable
This review is about item#05509235.