Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Sash Machine Screw, Stainless Steel
  • Countersunk Head Sash Machine Screw, Stainless Steel
  • Countersunk Head Sash Machine Screw, Stainless Steel
  • Countersunk Head Sash Machine Screw, Stainless Steel

Countersunk Head Sash Machine Screw, Stainless Steel M5x12

4.73 (11)
Item.#
05509384
Mfr.#
M5x12
Package Qty.
1Pack(100PC)
Ship pack of
1
9.29 SGD
ADD TO CART
Shipped after 2017-03-29
Now we ship to...
...see all
Item Feature
Cross Hole Number
#2
Nominal Designation of Screw
M5
Diameter of Countersunk (phi mm)
8.0
Length (mm)
12
Finishing Material
Stainless
Dimensions (Designation d x Length L)(mm)
M5x12
Pitch
0.8
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Purchased for hinge
5
From Japan
On 2017-03-21 09:02:41
Is satisfied with the goods and price were purchased for screw replacement of the hinge is recommended
This review is about item#5509375.
Fixing
5
From Japan
On 2017-02-16 10:02:57
Price will be saved cheaply very much. Also is a product that you want to ask the future.
This review is about item#5509402.
Specifications sash attached
5
From Japan
On 2016-12-18 17:46:52
25 mm or more of the length of the Tokusara is, there is no treatment at home centers, etc., in a state in which the countersunk head does not fit in the plane, it means that you use the normal 8 mm head, and very helpful.
This review is about item#5509357.
Oshibuchi etc.
5
From Japan
On 2016-01-29 14:56:15
We always use
This review is about item#05509262.
Aluminum sash around-lock mounting, etc.
5
From Japan
On 2016-01-13 16:31:38
From mass merchandisers is OK cheap in monetary. There is appreciate the place where I am in portions. We may enjoy cheaper in about 1000 units? ?
This review is about item#05509393.
Mounting of the slide rail
3
From Japan
On 2015-07-19 10:19:59
It can be used normally
This review is about item#05509235.
Such as the installation of the hardware
5
From Japan
On 2014-10-10 23:50:43
Kinds rich, quality is no problem. Many times bought repeater.
This review is about item#05509375.
Creating a workpiece
4
From Japan
On 2014-04-09 05:41:03
It is the beauty goods, which has been firmly in the making. Quantity is better when it was possible to about half of sales.
This review is about item#05509262.
Hardware attached
5
From Japan
On 2014-03-06 20:03:54
So also it has all fine size difference is helpful and easy to order. Quality is also well satisfied.
This review is about item#05509235.
Stop angle to the sash
5
From Japan
On 2013-03-11 17:47:29
In general, the size that is not quite sold, was saved faster shipping.
This review is about item#05509235.