Buy more than* S$200* and get FREE SHIPPING

  • Truss Head Machine Screw, Stainless Steel
  • Truss Head Machine Screw, Stainless Steel
  • Truss Head Machine Screw, Stainless Steel
  • Truss Head Machine Screw, Stainless Steel

Truss Head Machine Screw, Stainless Steel M3x5

4.73 (74)
Item.#
05509445
Mfr.#
M3x5
Package Qty.
1Pack(200PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Truss Head Diameter (phi mm)
6.9
Cross Hole Number
#1
Length (mm)
5
Dimensions (Designation d x Length L)(mm)
M3x5
Pitch
0.5
Finishing Material
equivalent toSUSXM7
Nominal Designation of Screw
M3