Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Truss Head Machine Screw, Stainless Steel
  • Truss Head Machine Screw, Stainless Steel
  • Truss Head Machine Screw, Stainless Steel
  • Truss Head Machine Screw, Stainless Steel

Truss Head Machine Screw, Stainless Steel M3x8

4.75 (79)
Item.#
05509463
Mfr.#
M3x8
Package Qty.
1Pack(190PC)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M3
Truss Head Diameter (phi mm)
6.9
Cross Hole Number
#1
Length (mm)
8
Dimensions (Designation d x Length L)(mm)
M3x8
Pitch
0.5
Finishing Material
EQUIVALENT TO SUSXM7
Customer Reviews
5 star 65
4 star 8
3 star 6
2 star 0
1 star 0
Review Rating: 4.75
79 Customer Reviews
The reviews are automatic translation.
Assembling a machine tool
5
From Japan
On 2018-04-05 19:49:15
Although it purchases on a regular basis, it says outer diameter and say pitch and it is accurate and stable size. The combination with the brand of Nut is tightened with the feeling that it is the best at the best.
This review is about item#5509621.
At the time of assembly
5
From Japan
On 2018-04-05 17:12:36
Every time the screws are Osaka soul and the price is cheap, it is saved soon after ordering it is saved.
This review is about item#5509822.
Installation of display board
5
From Japan
On 2018-02-28 20:40:04
It is work to fix aluminum composite board to aluminum square pipe but it was perfect without any problem.
This review is about item#5509813.
To factory furniture !!
5
From Japan
On 2018-02-23 15:51:08
Repeat purchase Easy to use, because it will not rust to stainless steel, we will also purchase.
This review is about item#37561431.
There is no home center
5
From Japan
On 2018-01-27 17:14:23
Truss head M8 is also quite difficult for local home improvement, so we can tighten with bag nut so we are happy to sell in 5mm increments.
This review is about item#37561447.
Machine maintenance
4
From Japan
On 2017-10-26 14:50:32
Although it is a repeater without a problem in terms of material, I want it to be easier a little.
This review is about item#5509472.
Assembling the machine
5
From Japan
On 2017-10-18 15:40:41
You can use it just fine. I was saved because I was looking for packs that were not large.
This review is about item#5509637.
For on-site use
5
From Japan
On 2017-10-11 15:28:46
Since it will not rust it can be used with confidence I think I will buy it again
For on-site use
5
From Japan
On 2017-10-10 14:57:00
It was cheap and it was good and I think I will purchase if there is another opportunity
This review is about item#5509585.
Car maintenance
5
From Japan
On 2017-09-02 19:28:31
It is useful because it can be used in various places because it has high rigidity and high quality as compared with iron screws.
This review is about item#5509707.