Buy more than* S$200* and get FREE SHIPPING

  • Truss Head Machine Screw, Stainless Steel
  • Truss Head Machine Screw, Stainless Steel
  • Truss Head Machine Screw, Stainless Steel
  • Truss Head Machine Screw, Stainless Steel

Truss Head Machine Screw, Stainless Steel M3x15

4.73 (74)
Item.#
05509497
Mfr.#
M3x15
Package Qty.
1Pack(145PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Truss Head Diameter (phi mm)
6.9
Cross Hole Number
#1
Length (mm)
15
Dimensions (Designation d x Length L)(mm)
M3x15
Pitch
0.5
Finishing Material
equivalent toSUSXM7
Nominal Designation of Screw
M3
Customer Reviews
5 star 60
4 star 8
3 star 6
2 star 0
1 star 0
Review Rating: 4.73
74 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2017-10-26 14:50:32
Although it is a repeater without a problem in terms of material, I want it to be easier a little.
This review is about item#5509472.
Assembling the machine
5
From Japan
On 2017-10-18 15:40:41
You can use it just fine. I was saved because I was looking for packs that were not large.
This review is about item#5509637.
For on-site use
5
From Japan
On 2017-10-11 15:28:46
Since it will not rust it can be used with confidence I think I will buy it again
For on-site use
5
From Japan
On 2017-10-10 14:57:00
It was cheap and it was good and I think I will purchase if there is another opportunity
This review is about item#5509585.
Car maintenance
5
From Japan
On 2017-09-02 19:28:31
It is useful because it can be used in various places because it has high rigidity and high quality as compared with iron screws.
This review is about item#5509707.
Used for mounting parts.
4
From Japan
On 2017-07-16 22:24:55
I always bought it because it is cheap. Although it is very rare, there is something + the shallow on the head. This is a problem.
This review is about item#5509673.
To press the iron plate.
5
From Japan
On 2017-06-12 15:03:28
When it comes to this size, the seating surface is large and it looks handy because it is close to the makeup. The screw hole of the Phillips screw is also deep so it is easy to apply torque.
This review is about item#5509856.
Handle mounting
5
From Japan
On 2017-05-18 18:07:28
I used it to attach the drawer handle. It was okay to purchase with small packs because the length did not match with the attached screws
This review is about item#5509795.
To reduce the bulge.
5
From Japan
On 2017-04-12 18:48:04
Hex head bolt comes out and gets hooked and injured, so we changed to a truss (Nabe) considering the work surface afterwards. It's not so suitable for places with torque because the head is positive, but in places with torque, you may choose a screw for a hex wrench.
This review is about item#37561431.
Replace cover screw with machine
5
From Japan
On 2017-02-16 16:35:40
There was no wear of screw threads, and it was possible to use without troubling at installation and removal.
This review is about item#5509874.