Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Truss Head Machine Screw, Stainless Steel
  • Truss Head Machine Screw, Stainless Steel
  • Truss Head Machine Screw, Stainless Steel
  • Truss Head Machine Screw, Stainless Steel

Truss Head Machine Screw, Stainless Steel M3x30

4.76 (82)
Item.#
05509542
Mfr.#
M3x30
Package Qty.
1Pack(85PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M3
Truss Head Diameter (phi mm)
6.9
Cross Hole Number
#1
Length (mm)
30
Dimensions (Designation d x Length L)(mm)
M3x30
Pitch
0.5
Finishing Material
equivalent toSUSXM7
Customer Reviews
5 star 68
4 star 8
3 star 6
2 star 0
1 star 0
Review Rating: 4.76
82 Customer Reviews
The reviews are automatic translation.
Let's assemble a water purifier
5
From Japan
On 2018-06-10 15:27:46
Osaka soul series Reasonable and nice. Thank you very much.
This review is about item#5509585.
Assembling the product
5
From Japan
On 2018-06-05 19:29:26
When I noticed the screws had become the only private brand of monotaro. There are no defective items ever.
This review is about item#5509533.
Personally using DIY.
5
From Japan
On 2018-04-28 18:43:56
How about using mail service as a method of sending goods? When there is no need to hurry, things that will not break even if dropped, etc. I think that you should be able to choose when ordering. The poster who receives it will do with posting.
This review is about item#5509463.
Assembling a machine tool
5
From Japan
On 2018-04-05 19:49:15
Although it purchases on a regular basis, it says outer diameter and say pitch and it is accurate and stable size. The combination with the brand of Nut is tightened with the feeling that it is the best at the best.
This review is about item#5509621.
At the time of assembly
5
From Japan
On 2018-04-05 17:12:36
Every time the screws are Osaka soul and the price is cheap, it is saved soon after ordering it is saved.
This review is about item#5509822.
Installation of display board
5
From Japan
On 2018-02-28 20:40:04
It is work to fix aluminum composite board to aluminum square pipe but it was perfect without any problem.
This review is about item#5509813.
To factory furniture !!
5
From Japan
On 2018-02-23 15:51:08
Repeat purchase Easy to use, because it will not rust to stainless steel, we will also purchase.
This review is about item#37561431.
There is no home center
5
From Japan
On 2018-01-27 17:14:23
Truss head M8 is also quite difficult for local home improvement, so we can tighten with bag nut so we are happy to sell in 5mm increments.
This review is about item#37561447.
Machine maintenance
4
From Japan
On 2017-10-26 14:50:32
Although it is a repeater without a problem in terms of material, I want it to be easier a little.
This review is about item#5509472.
Assembling the machine
5
From Japan
On 2017-10-18 15:40:41
You can use it just fine. I was saved because I was looking for packs that were not large.
This review is about item#5509637.