The reviews are automatic translation.
Assembling a machine tool
From Japan
On 2018-04-05 19:49:15
Although it purchases on a regular basis, it says outer diameter and say pitch and it is accurate and stable size.
The combination with the brand of Nut is tightened with the feeling that it is the best at the best.
At the time of assembly
From Japan
On 2018-04-05 17:12:36
Every time the screws are Osaka soul and the price is cheap, it is saved soon after ordering it is saved.
Installation of display board
From Japan
On 2018-02-28 20:40:04
It is work to fix aluminum composite board to aluminum square pipe but it was perfect without any problem.
To factory furniture !!
From Japan
On 2018-02-23 15:51:08
Repeat purchase Easy to use, because it will not rust to stainless steel, we will also purchase.
There is no home center
From Japan
On 2018-01-27 17:14:23
Truss head M8 is also quite difficult for local home improvement, so we can tighten with bag nut so we are happy to sell in 5mm increments.
Machine maintenance
From Japan
On 2017-10-26 14:50:32
Although it is a repeater without a problem in terms of material, I want it to be easier a little.
Assembling the machine
From Japan
On 2017-10-18 15:40:41
You can use it just fine.
I was saved because I was looking for packs that were not large.
For on-site use
From Japan
On 2017-10-11 15:28:46
Since it will not rust it can be used with confidence
I think I will buy it again
For on-site use
From Japan
On 2017-10-10 14:57:00
It was cheap and it was good and I think I will purchase if there is another opportunity
Car maintenance
From Japan
On 2017-09-02 19:28:31
It is useful because it can be used in various places because it has high rigidity and high quality as compared with iron screws.