Buy more than* S$200* and get FREE SHIPPING

  • Truss Head Machine Screw, Stainless Steel
  • Truss Head Machine Screw, Stainless Steel
  • Truss Head Machine Screw, Stainless Steel
  • Truss Head Machine Screw, Stainless Steel

Truss Head Machine Screw, Stainless Steel M5x40

4.71 (63)
Item.#
05509795
Mfr.#
M5x40
Package Qty.
1Pack(30PC)
Ship pack of
1
10.63 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
M5x40
Pitch
0.8
Finishing Material
equivalent toSUSXM7
Nominal Designation of Screw
M5
Truss Head Diameter (phi mm)
11.8
Cross Hole Number
#2
Length (mm)
40
Customer Reviews
5 star 51
4 star 6
3 star 6
2 star 0
1 star 0
Review Rating: 4.71
63 Customer Reviews
The reviews are automatic translation.
Maintenance of equipment
5
From Japan
On 2017-01-13 17:15:25
Well product of finish, look after component replacement reblogged favorability up.
This review is about item#5509585.
As the material of the jig prototype
5
From Japan
On 2016-12-14 18:22:56
Since were available in a short delivery time, we were able to make do in customer delivery time.
This review is about item#5509585.
Repair, such as a stove, used to overhaul.
5
From Japan
On 2016-12-09 18:27:47
Conventional regular goods because of the iron screws, are trading in SUS-made screws when the rust badly repair.
This review is about item#5509463.
Use the screws of various types of equipment.
5
From Japan
On 2016-11-24 18:36:34
When you do repairs, etc. a lot of things, and iron nut is used to iron screw There are many that it is not possible to screw with rust, is to replace the screw with a repair. This makes it easier to do the repair after the next time.
This review is about item#5509567.
The product of the joint
5
From Japan
On 2016-11-23 20:19:27
It is used to attach the slide rail. There is room to the length we can Komu sufficiently tightened.
This review is about item#5509497.
A motorcycle repair and custom
5
From Japan
On 2016-11-01 08:01:01
It is using instead of Shi buffed "cosmetic screw" the head. Look the best!
This review is about item#05509822.
!! The factory of equipment
4
From Japan
On 2016-10-31 11:07:37
Repeat is available, but it will be saved that it is inexpensive and a little more if the number is there? Price.
This review is about item#5509743.
!! The factory of equipment
5
From Japan
On 2016-10-14 17:19:12
Because it uses a lot, cheaper it will be saved than Nejiya in easily available.
This review is about item#5509761.
Machinery maintenance
5
From Japan
On 2016-10-01 22:50:22
Cost performance high. Accuracy is also not bad. Good enough.
This review is about item#5509567.
Auto Repair
5
From Japan
On 2016-05-21 22:34:15
Size is very good there in abundance.
This review is about item#05509856.