Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Machine Screw, Brass And Nickel Plating
  • Pan Head Machine Screw, Brass And Nickel Plating
  • Pan Head Machine Screw, Brass And Nickel Plating
  • Pan Head Machine Screw, Brass And Nickel Plating

Pan Head Machine Screw, Brass And Nickel Plating M3x10

5.00 (1)
Item.#
05509987
Mfr.#
M3x10
Package Qty.
1Pack(240PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Brass / nickel plating
Length (mm)
10
Pot Head Diameter (phi mm)
5.5
Cross Hole Number
#2
Nominal Designation of Screw
M3
Dimensions (Designation d x Length L)(mm)
M3x10
Pitch
0.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for fixing brass products
5
From Japan
On 2011-12-13 17:03:59
I found M5 's brass products, but found something I was in trouble without being found inside. The product is nickel plated and the appearance is also beautiful and satisfied.
This review is about item#05510321.