Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pan Head Machine Screw, Brass And Nickel Plating
  • Pan Head Machine Screw, Brass And Nickel Plating
  • Pan Head Machine Screw, Brass And Nickel Plating
  • Pan Head Machine Screw, Brass And Nickel Plating

Pan Head Machine Screw, Brass And Nickel Plating M3x14

5.00 (4)
Item.#
05510005
Mfr.#
M3x14
Package Qty.
1Pack(200PC)
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Cross Hole Number
#2
Nominal Designation of Screw
M3
Dimensions (Designation d x Length L)(mm)
M3x14
Pitch
0.5
Finishing Material
Brass / nickel plating
Length (mm)
14
Pot Head Diameter (phi mm)
5.5
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
I use it for radio production and repair.
5
From Japan
On 2018-06-12 20:09:44
It was a product as I thought. I was worried whether the optional nut would meet, but it is perfectly fit and easy to use. It was good that it was cheap.
This review is about item#5509996.
Used as a screw for the terminal block of the horn type tweeter
5
From Japan
On 2018-04-23 21:01:40
I tried using it instead of an iron screw with this product which is a non-magnetic screw, expecting a change in sound quality. There was no extreme change in sound quality, but there was a change in the direction I liked. I am satisfied by saying that it is also a non-magnetic body in a mood.
This review is about item#5510197.
Fix the printed circuit board inside the case
5
From Japan
On 2018-02-10 22:36:26
About 100 pieces have been used since purchasing, there is no defective item, and it is fixed normally.
This review is about item#5509987.
Used for fixing brass products
5
From Japan
On 2011-12-13 17:03:59
I found M5 's brass products, but found something I was in trouble without being found inside. The product is nickel plated and the appearance is also beautiful and satisfied.
This review is about item#05510321.