Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Machine Screw, Brass And Nickel Plating
  • Pan Head Machine Screw, Brass And Nickel Plating
  • Pan Head Machine Screw, Brass And Nickel Plating
  • Pan Head Machine Screw, Brass And Nickel Plating

Pan Head Machine Screw, Brass And Nickel Plating M3x16

5.00 (1)
Item.#
05510023
Mfr.#
M3x16
Package Qty.
1Pack(180PC)
Ship pack of
1
17.69 SGD
ADD TO CART
Shipped after 2017-09-01
Now we ship to...
...see all
Item Feature
Cross Hole Number
#2
Dimensions (Designation d x Length L)(mm)
M3x16
Pitch
0.5
Finishing Material
Brass / nickel plating
Pot Head Diameter (phi mm)
5.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for fixing brass products
5
From Japan
On 2011-12-13 17:03:59
I found M5 's brass products, but found something I was in trouble without being found inside. The product is nickel plated and the appearance is also beautiful and satisfied.
This review is about item#05510321.