Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pan Head Machine Screw, Brass And Nickel Plating
  • Pan Head Machine Screw, Brass And Nickel Plating
  • Pan Head Machine Screw, Brass And Nickel Plating
  • Pan Head Machine Screw, Brass And Nickel Plating

Pan Head Machine Screw, Brass And Nickel Plating M4x15

5.00 (2)
Item.#
05510136
Mfr.#
M4x15
Package Qty.
1Pack(110PC)
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-05-11
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
M4x15
Pitch
0.7
Finishing Material
Brass / nickel plating
Pot Head Diameter (phi mm)
7.0
Cross Hole Number
#2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fix the printed circuit board inside the case
5
From Japan
On 2018-02-10 22:36:26
About 100 pieces have been used since purchasing, there is no defective item, and it is fixed normally.
This review is about item#5509987.
Used for fixing brass products
5
From Japan
On 2011-12-13 17:03:59
I found M5 's brass products, but found something I was in trouble without being found inside. The product is nickel plated and the appearance is also beautiful and satisfied.
This review is about item#05510321.