Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Machine Screw, Brass And Nickel Plating
  • Pan Head Machine Screw, Brass And Nickel Plating
  • Pan Head Machine Screw, Brass And Nickel Plating
  • Pan Head Machine Screw, Brass And Nickel Plating

Pan Head Machine Screw, Brass And Nickel Plating M4x20

5.00 (1)
Item.#
05510163
Mfr.#
M4x20
Package Qty.
1Pack(90PC)
Ship pack of
1
12.69 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Cross Hole Number
#2
Dimensions (Designation d x Length L)(mm)
M4x20
Pitch
0.7
Finishing Material
Brass / nickel plating
Pot Head Diameter (phi mm)
7.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to secure the brass products
5
From Japan
On 2011-12-13 17:03:59
M5 was looking for a brass product but discovery was in trouble not find middle people. Product also has appearance beautiful satisfied with nickel plating.
This review is about item#05510321.