Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Machine Screw, Brass And Nickel Plating
  • Pan Head Machine Screw, Brass And Nickel Plating
  • Pan Head Machine Screw, Brass And Nickel Plating
  • Pan Head Machine Screw, Brass And Nickel Plating

Pan Head Machine Screw, Brass And Nickel Plating M4x30

5.00 (1)
Item.#
05510181
Mfr.#
M4x30
Package Qty.
1Pack(65PC)
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-02-05
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
M4x30
Pitch
0.7
Finishing Material
Brass / nickel plating
Pot Head Diameter (phi mm)
7.0
Cross Hole Number
#2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for fixing brass products
5
From Japan
On 2011-12-13 17:03:59
I found M5 's brass products, but found something I was in trouble without being found inside. The product is nickel plated and the appearance is also beautiful and satisfied.
This review is about item#05510321.