Pan Head Machine Screw, Brass And Nickel Plating M6x40
(2)
Item.#
05510495
Mfr.#
M6x40
Package Qty.
1Pack(25PC)
Ship pack of
1
Item Feature
Dimensions (Designation d x Length L)(mm)
M6x40
Pitch
1.0
Finishing Material
Brass / nickel plating
Pot Head Diameter (phi mm)
10.5
Cross Hole Number
#3
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Fix the printed circuit board inside the case
From Japan
On 2018-02-10 22:36:26
About 100 pieces have been used since purchasing, there is no defective item, and it is fixed normally.
Used for fixing brass products
From Japan
On 2011-12-13 17:03:59
I found M5 's brass products, but found something I was in trouble without being found inside. The product is nickel plated and the appearance is also beautiful and satisfied.
Customers Who Bought This Item Also Bought
Top