Buy more than* S$200* and get FREE SHIPPING

  • Flat Head Screw

Flat Head Screw M3x6

1.00 (1)
Item.#
05510531
Mfr.#
M3x6
Package Qty.
1Pack(310PC)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Cross Hole Number
#2
Finishing Material
Brass / nickel plating
Dimensions (Designation d x Length L)(mm)
M3x6
Pitch
0.5
Length (mm)
6
Nominal Designation of Screw
M3
Diameter of Countersunk (phi mm)
6.0
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Fastening of electronic components
1
From Japan
On 2011-04-07 16:47:49
Why is there no sale of screws even though M2 (brass · nickel plating) nuts are on sale?