Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Inclusion P2, With Sw, Iron/Chromate
  • Pan Head Inclusion P2, With Sw, Iron/Chromate
  • Pan Head Inclusion P2, With Sw, Iron/Chromate
  • Pan Head Inclusion P2, With Sw, Iron/Chromate

Pan Head Inclusion P2, With Sw, Iron/Chromate M3x8

4.00 (5)
Item.#
05511073
Mfr.#
M3x8
Package Qty.
1Pack(260PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
0.5
Finishing Material
Iron /chromate
Nominal Designation of Screw
M3
Classification 1
Pan head embedded
Pot Head Diameter (phi mm)
5.5
Cross Hole Number
#2
Length (mm)
8
Dimensions (Designation d x Length L)(mm)
M3x8
Classification 2
With spring washer
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Part replacement, etc.
5
From Japan
On 2017-10-26 16:03:06
It is possible to use normally without fail. It is reasonable and good.
This review is about item#5511396.
For machine overhaul
5
From Japan
On 2017-06-03 14:48:29
Why 15mm in the neighborhood screw specialty shop is not sold here and it was saved. As of now there are no defects such as defective products.
This review is about item#5511195.
Motorcycle Maintenance
2
From Japan
On 2017-05-12 12:02:13
I confirmed the screw size after delivery of goods. I ordered a thing with a length of 12 mm but the effective screw part was only 10 mm slightly for the thickness of the spring washer. I thought that the effective screw part is 12 mm clearly, but purchased differently. Please note those who are purchasing from now.
This review is about item#5511186.
Equipment installation of control panel
5
From Japan
On 2015-02-02 18:59:26
It is convenient for being subdivided for use in concurrent business.
This review is about item#05511186.
Used for device assembly. Spring attachment is good!
3
From Japan
On 2011-10-25 00:36:08
Overall quality is good, but NG was mixed in what I purchased this time. There was one thing that the screw part stretched.
This review is about item#05511186.