Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Inclusion P2, With Sw, Iron/Chromate
  • Pan Head Inclusion P2, With Sw, Iron/Chromate
  • Pan Head Inclusion P2, With Sw, Iron/Chromate
  • Pan Head Inclusion P2, With Sw, Iron/Chromate

Pan Head Inclusion P2, With Sw, Iron/Chromate M3x18

4.00 (2)
Item.#
05511125
Mfr.#
M3x18
Package Qty.
1Pack(180PC)
Ship pack of
1
7.13 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Pot Head Diameter (phi mm)
5.5
Cross Hole Number
#2
Dimensions (Designation d x Length L)(mm)
M3x18
Classification 2
Spring washer
Pitch
0.5
Finishing Material
Iron / chromate
Classification 1
Pan head built
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Equipment installation of the control panel
5
From Japan
On 2015-02-02 18:59:26
Convenience is good have been subdivided for use in part-time.
This review is about item#05511186.
Use the equipment assembly. With spring is good!
3
From Japan
On 2011-10-25 00:36:08
The quality is good in general, but in what you have purchased this time, had been contaminated with NG. Which threaded portion is extended had entered one.
This review is about item#05511186.