Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Inclusion P2, With Sw, Iron/Chromate
  • Pan Head Inclusion P2, With Sw, Iron/Chromate
  • Pan Head Inclusion P2, With Sw, Iron/Chromate
  • Pan Head Inclusion P2, With Sw, Iron/Chromate

Pan Head Inclusion P2, With Sw, Iron/Chromate M4x10

4.00 (2)
Item.#
05511177
Mfr.#
M4x10
Package Qty.
1Pack(175PC)
Ship pack of
1
7.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cross Hole Number
#2
Length (mm)
10
Dimensions (Designation d x Length L)(mm)
M4x10
Classification 2
With spring washer
Pitch
0.7
Finishing Material
Iron /chromate
Nominal Designation of Screw
M4
Classification 1
Pan head installation
Pot Head Diameter (phi mm)
7.0
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Equipment installation of the control panel
5
From Japan
On 2015-02-02 18:59:26
Convenience is good have been subdivided for use in part-time.
This review is about item#05511186.
Use the equipment assembly. With spring is good!
3
From Japan
On 2011-10-25 00:36:08
The quality is good in general, but in what you have purchased this time, had been contaminated with NG. Which threaded portion is extended had entered one.
This review is about item#05511186.