Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Inclusion P3, Sw, With W, Iron/Chromate
  • Pan Head Inclusion P3, Sw, With W, Iron/Chromate
  • Pan Head Inclusion P3, Sw, With W, Iron/Chromate

Pan Head Inclusion P3, Sw, With W, Iron/Chromate M3x6

4.29 (17)
Item.#
05511484
Mfr.#
M3x6
Package Qty.
1Pack(180PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cross Hole Number
#2
Length (mm)
6
Dimensions (Designation d x Length L)(mm)
M3x6
Classification 1
Pan head installation
Pot Head Diameter (phi mm)
5.5
Finishing Material
Iron /chromate
Nominal Designation of Screw
M3
Metal Washer Ountside Diameter x Thickness (mm)
8.0x0.5
Classification 2
With flat washer and spring washer
Pitch
0.5
Customer Reviews
5 star 11
4 star 2
3 star 2
2 star 2
1 star 0
Review Rating: 4.29
17 Customer Reviews
The reviews are automatic translation.
Close the cowl of the motorcycle, others
3
From Japan
On 2017-04-20 07:03:07
I am saved because the sems screw is not in the home center. I also want a large washer.
This review is about item#05511834.
Machine assembly
5
From Japan
On 2017-03-20 15:03:05
I regularly purchase it. It is cheap and saved. We plan to use it in the future.
This review is about item#5511667.
New machine assembly
5
From Japan
On 2017-02-11 08:22:06
Since the washer and the spring washer are assembled, the temporary assembly is easy.
This review is about item#05511615.
Repair parts for repair
5
From Japan
On 2015-12-23 16:51:19
It is not inferior to the manufacturer.
This review is about item#05511606.
Used to assemble electrical equipment
5
From Japan
On 2013-10-28 16:39:24
Frequency of use with everyday use items is very high product. Because it is frequently used, it is a product that you think is always there and you may forget the ordering. If Monotaro is ordered until 15 o'clock the previous day it will be very convenient as it will arrive the next day.
This review is about item#05511493.
For installation of electric appliances
5
From Japan
On 2013-09-09 19:21:41
I could use it normally.
This review is about item#05511597.
Assembly work
2
From Japan
On 2013-05-07 16:33:02
I feel that the material of this kind of product of Monotaro is slightly weak. The hole in the driver is easy to lick. I wonder because it's made in China
This review is about item#05511606.
Control panel production
5
From Japan
On 2013-02-22 15:59:23
I'd like you to increase the content a bit more
This review is about item#05511581.
Control panel production etc.
4
From Japan
On 2012-09-06 19:12:26
Although we were satisfied with both price and quality, previous product packs could be saved as it is in a pack that can be opened and closed, but this time the lid has been welded and it is impossible to preserve as it is once opened
This review is about item#05511606.
I am doing electrical equipment repair business, disassembling When using new screws when assembling, feeling is good You can see well the finish
5
From Japan
On 2011-11-23 08:55:28
I can not find many kinds in the neighborhood home center A few packs are good.
This review is about item#05511721.