Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Inclusion P3, Sw, With W, Iron/Chromate
  • Pan Head Inclusion P3, Sw, With W, Iron/Chromate
  • Pan Head Inclusion P3, Sw, With W, Iron/Chromate
  • Pan Head Inclusion P3, Sw, With W, Iron/Chromate

Pan Head Inclusion P3, Sw, With W, Iron/Chromate M4x40

4.38 (16)
Item.#
05511694
Mfr.#
M4x40
Package Qty.
1Pack(60PC)
Ship pack of
1
7.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Classification 1
Pan head embedded
Pot Head Diameter (phi mm)
7.0
Cross Hole Number
#2
Length (mm)
40
Dimensions (Designation d x Length L)(mm)
M4x40
Classification 2
With Flat washer, spring washer
Pitch
0.7
Finishing Material
Iron /chromate
Nominal Designation of Screw
M4
Metal Washer Ountside Diameter x Thickness (mm)
10x0.8
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 2
1 star 0
Review Rating: 4.38
16 Customer Reviews
The reviews are automatic translation.
Mechanical assembly
5
From Japan
On 2017-03-20 15:03:05
I bought regularly. Cheap and it will be saved. We plan to be used in the future.
This review is about item#5511667.
New machine assembly
5
From Japan
On 2017-02-11 08:22:06
Washer, because the spring washer is Aru teamed, temporary assembly is easy.
This review is about item#05511615.
Repair repair parts
5
From Japan
On 2015-12-23 16:51:19
It is not a manufacturer goods and inferiority.
This review is about item#05511606.
Used in the assembly of electrical equipment
5
From Japan
On 2013-10-28 16:39:24
Frequency of use in the everyday use of the product is very high commodity. Therefore there is a high frequency of use, and I think that there is always, products with some of that and forget the order. The day before if Monotaro's 15 o'clock is very convenient because the reach to the next day if the order.
This review is about item#05511493.
The installation of electrical appliances
5
From Japan
On 2013-09-09 19:21:41
I use normally.
This review is about item#05511597.
Assembly work
2
From Japan
On 2013-05-07 16:33:02
This kind of product's Monotarou will feel a little weak material. Driver hole of easy to lick. I Do not be helped because it is made in China
This review is about item#05511606.
Control panel production
5
From Japan
On 2013-02-22 15:59:23
I would like you to increase a little more Contents
This review is about item#05511581.
Control panel fabrication, etc.
4
From Japan
On 2012-09-06 19:12:26
Price, but we are satisfied with the quality of both In previous commodity pack pack that can be opened and closed But it can be saved as it is Time that has the lid is welded Once emptied Once as it is stored in the impossible
This review is about item#05511606.
We have the electrical equipment repair industry, If you use the screws on the exploded when new, is good feeling Also finished, it looks good
5
From Japan
On 2011-11-23 08:55:28
I do not find the various types in the neighborhood hardware store Few of the pack is good.
This review is about item#05511721.
It is using the control panel assembly and the like.
5
From Japan
On 2011-06-16 22:13:26
If you want to buy a small lot, can be satisfied with the price and delivery time for both, since there was no problem in the quality manner, I think I try to buy in the future.
This review is about item#05511712.