Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pan Head Inclusion P4, Sw, With Small Size W, Iron/Chromate
  • Pan Head Inclusion P4, Sw, With Small Size W, Iron/Chromate
  • Pan Head Inclusion P4, Sw, With Small Size W, Iron/Chromate
  • Pan Head Inclusion P4, Sw, With Small Size W, Iron/Chromate

Pan Head Inclusion P4, Sw, With Small Size W, Iron/Chromate M3x6

4.22 (9)
Item.#
05511913
Mfr.#
M3x6
Package Qty.
1Pack(180PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M3
Metal Washer Ountside Diameter x Thickness (mm)
6.0x0.5
Pot Head Diameter (phi mm)
5.5
Cross Hole Number
#2
Length (mm)
6
Dimensions (Designation d x Length L)(mm)
M3x6
Classification 1
Pan head embedded
Pitch
0.5
Finishing Material
Iron /chromate
Classification 2
With a small flat washer, spring washer
Customer Reviews
5 star 4
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Used for four-wheeled vehicles and two-wheeled vehicles
4
From Japan
On 2017-11-23 00:30:55
Even though we are tightening with low torque, sometimes some head screws are easily threaded.
This review is about item#05512184.
Electric wiring
4
From Japan
On 2016-07-29 17:59:23
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#05512035.
Pipe connection
3
From Japan
On 2014-10-29 00:40:27
Package is damaged. The bolt was scattered in the box.
This review is about item#05512272.
Used for attaching machine cover etc.
3
From Japan
On 2013-09-19 06:35:47
It was made in Japan so it was safe to use.
This review is about item#05512227.
Installation of products
5
From Japan
On 2013-09-18 17:11:47
We are very satisfied with product price, delivery time correspondence and so on. It will be more helpful to become packing containers of the type closed after use.
This review is about item#05511956.
Control panel production etc.
4
From Japan
On 2012-09-06 19:13:37
Although we were satisfied with both price and quality, previous product packs could be saved as it is in a pack that can be opened and closed, but this time the lid has been welded and it is impossible to preserve as it is once opened
This review is about item#05511931.
For fixing parts inside electrical equipment
5
From Japan
On 2012-07-04 13:02:17
There is no problem with both quality and price.
This review is about item#05512202.
For fixing parts inside electrical equipment
5
From Japan
On 2012-07-04 13:01:03
The quality and price as a screw are no problem at all. However, I should have bought trivalent white with my mistake ....
This review is about item#05512096.
Used for remodeling, mounting parts during production
5
From Japan
On 2011-04-19 22:45:19
Since the number is not 1000 units, you can purchase various kinds with a small number
This review is about item#05511931.