Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Inclusion P4, Sw, With Small Size W, Iron/Chromate
  • Pan Head Inclusion P4, Sw, With Small Size W, Iron/Chromate
  • Pan Head Inclusion P4, Sw, With Small Size W, Iron/Chromate

Pan Head Inclusion P4, Sw, With Small Size W, Iron/Chromate M4 x 10

4.25 (8)
Item.#
05512035
Mfr.#
M4 x 10
Package Qty.
1Pack(130PC)
Ship pack of
1
7.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pot Head Diameter (phi mm)
7.0
Cross Hole Number
#2
Length (mm)
10
Dimensions (Designation d x Length L)(mm)
M4 x 10
Classification 1
Pan head embedded
Pitch
0.7
Finishing Material
Iron /chromate
Nominal Designation of Screw
M4
Metal Washer Ountside Diameter x Thickness (mm)
7.0 x 0.5
Classification 2
With a small flat washer, spring washer
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Electric wiring
4
From Japan
On 2016-07-29 17:59:23
In initial use is no problem. Durability in long-term use is unknown.
This review is about item#05512035.
Connection of pipe
3
From Japan
On 2014-10-29 00:40:27
The package is damaged. Bolt were scattered in the box.
This review is about item#05512272.
Used to install, such as machinery of cover
3
From Japan
On 2013-09-19 06:35:47
It could be used with confidence because it is made in Japan.
This review is about item#05512227.
Installation of the product
5
From Japan
On 2013-09-18 17:11:47
Product prices, such as delivery time is very satisfied. In addition it will be saved when it comes to packing container of system to be closed after use.
This review is about item#05511956.
Control panel fabrication, etc.
4
From Japan
On 2012-09-06 19:13:37
Price, but we are satisfied with the quality of both In previous commodity pack pack that can be opened and closed But it can be saved as it is Time that has the lid is welded Once emptied Once as it is stored in the impossible
This review is about item#05511931.
Of parts for fixed internal electrical equipment
5
From Japan
On 2012-07-04 13:02:17
It is not a problem in both quality and price.
This review is about item#05512202.
Of parts for fixed internal electrical equipment
5
From Japan
On 2012-07-04 13:01:03
Quality and price as the screw is no problem at all. However, the Do not you should buy a trivalent white at my mistake ....
This review is about item#05512096.
Remodeling, use the component mounting at the time of production
5
From Japan
On 2011-04-19 22:45:19
You can buy various types with a small number because the number is not a 1000 unit
This review is about item#05511931.